Motion
09658402
M5x0.80mm Metric Coarse, 14mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 8mm Hex
MI ITEM #11734320
MFR #09658402
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80mm Metric Coarse, 14mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 8mm Hex
MI ITEM #11734320
MFR #09658402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
09658402 09658402 DIN 933 M5X0.80X14STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM5x0.80 mm
  • Length
    14.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 8.8
  • Coating
    Uncoated
  • Fastener Standard
    DIN 933; ISO 4017
  • Hex Size
    in8.00 mm
  • Threading
    Fully Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text