Motion
09659186
M10x1.25mm Metric Fine, 55mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Uncoated, 17mm Hex
MI ITEM #11734369
MFR #09659186
List Price$0.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.25mm Metric Fine, 55mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Uncoated, 17mm Hex
MI ITEM #11734369
MFR #09659186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.78/each for your price

Overview

Mfr description
09659186 09659186 DIN 960 M10X1.25X55STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM10x1.25 mm
  • Length
    55.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 8.8
  • Coating
    Uncoated
  • Fastener Standard
    DIN 960; ISO 8765
  • Hex Size
    in17.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought