Motion
09659350
M12x1.50mm Metric Fine, 45mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Uncoated, 19mm Hex
MI ITEM #11734371
MFR #09659350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.50mm Metric Fine, 45mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Uncoated, 19mm Hex
MI ITEM #11734371
MFR #09659350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09659350 09659350 DIN 960 M12X1.50X45STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM12x1.50 mm
  • Length
    45.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 8.8
  • Coating
    Uncoated
  • Fastener Standard
    DIN 960; ISO 8765
  • Hex Size
    in19.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought