Motion
09659426
M14x1.50mm Metric Fine, 50mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Uncoated, 22mm Hex
MI ITEM #11734372
MFR #09659426
List Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14x1.50mm Metric Fine, 50mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Uncoated, 22mm Hex
MI ITEM #11734372
MFR #09659426

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.38/each for your price

Overview

Mfr description
09659426 09659426 DIN 960 M14X1.50X50STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM14x1.50 mm
  • Length
    50.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 8.8
  • Coating
    Uncoated
  • Fastener Standard
    DIN 960; ISO 8765
  • Hex Size
    in22.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text