Motion
09659830
M12x1.25mm Metric Fine, 25mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 19mm Hex
MI ITEM #11734381
MFR #09659830
List Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.25mm Metric Fine, 25mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 19mm Hex
MI ITEM #11734381
MFR #09659830

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.58/each for your price

Overview

Mfr description
09659830 09659830 DIN 961 M12X1.25X25STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM12x1.25 mm
  • Length
    25.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 8.8
  • Coating
    Uncoated
  • Fastener Standard
    DIN 961; ISO 8676
  • Hex Size
    in19.00 mm
  • Threading
    Fully Threaded
  • Thread Standard
    Metric Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text