Overview
Mfr description
09670118 09670118 SQUARE WITH CLOSER NUT
Specifications
- Activation MethodManual
- Collet Series Compatibility5C
- Fixture TypeCollet Block Chuck
- Maximum Collet Capacity1-1/8 in
- Minimum Collet Capacity1/16 in
- OrientationHorizontal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data