Specifications
Details
- Activation MethodManual
- Collet Series Compatibility5C
- Fixture TypeCollet Block Chuck
- Maximum Collet Capacity1-1/8 in
- Minimum Collet Capacity1/16 in
- OrientationHorizontal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)