Motion
09670522
3 Jaws, 3" Diam, Self Centering Manual Lathe Chuck - 5C Mount Spindle, 0.765" Through Hole Diam, Cast Iron
Mi Item #11734405
MFR #09670522
Price$410.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Jaws, 3" Diam, Self Centering Manual Lathe Chuck - 5C Mount Spindle, 0.765" Through Hole Diam, Cast Iron
Mi Item #11734405
MFR #09670522

Mfr description
09670522 09670522 3" 3 JAW W/5C MOUNT 5C
  • Cast iron also called semi-steel is the industry standard for chuck body material
  • Self-centering scroll chucks are designed with jaws on a scroll which open and close with a wrench that is turned on a pinion
  • They accurately self-center on the workpiece as the jaws close.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$410.60/each

Specifications

Dimensions

  • Chuck Diameter
    3 in
  • Chuck Size
    3
  • Through Hole Diameter
    0.7650 in

Details

  • Body Material
    Cast Iron (Semi-Steel)
  • Chuck Type
    Self-Centering
  • Includes
    Set of External Jaws, Set of Internal Jaws
  • Mount
    5C
  • Number of Jaw Pieces
    One-Piece
  • Number Of Jaws
    3
  • Reversible Jaws
    Nonreversible Jaws
  • TIR Repeatability
    0.0030 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)