Motion
09670704
4 Jaws, 3" Diam, Independent Manual Lathe Chuck - 5C Mount Spindle, Reversible, 4,000 Max RPM, 0.765" Through Hole Diam, Cast Iron
Mi Item #11734407
MFR #09670704
Price$387.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Jaws, 3" Diam, Independent Manual Lathe Chuck - 5C Mount Spindle, Reversible, 4,000 Max RPM, 0.765" Through Hole Diam, Cast Iron
Mi Item #11734407
MFR #09670704

Mfr description
09670704 09670704 3" 4 JAW W/5C MOUNT 5C
  • Cast iron also called semi-steel is the industry standard for chuck body material.
  • Independent chucks are designed with jaws that move independantly of one another.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$387.45/each

Specifications

Dimensions

  • Body Length
    2.9090 in
  • Chuck Diameter
    3 in
  • Chuck Size
    3
  • Overall Length
    6.9290
  • Through Hole Diameter
    0.7650 in

Details

  • Body Material
    Cast Iron (Semi-Steel)
  • Chuck Type
    Independent
  • Includes
    Reversible Jaws, T-Wrench
  • Max Rpm
    4,000
  • Mount
    5C
  • Number of Jaw Pieces
    One-Piece
  • Number Of Jaws
    4
  • Reversible Jaws
    Reversible Jaws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)