Motion
09671025
Series 5C, 1/32 to 1-1/8" Collet Capacity, Horizontal/Vertical Standard Collet Holding Fixture Manually Activated, 3-5/8" Base Diam Width, 4" High
MI ITEM #11734408
MFR #09671025
List Price$176.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Series 5C, 1/32 to 1-1/8" Collet Capacity, Horizontal/Vertical Standard Collet Holding Fixture Manually Activated, 3-5/8" Base Diam Width, 4" High
MI ITEM #11734408
MFR #09671025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$176.30/each for your price

Overview

Mfr description
09671025 09671025 5C HORIZ/VERT COLLET F

Specifications

  • Activation Method
    Manual
  • Base Length
    5 in
  • Base Width Diameter
    3-5/8 in
  • Collet Series Compatibility
    5C
  • Fixture Type
    Standard Collet Holding Fixture
  • Lever Type
    Cam Lever
  • Maximum Collet Capacity
    1-1/8 in
  • Minimum Collet Capacity
    1/32 in
  • Orientation
    Horizontal/Vertical
  • Overall Height
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text