Motion
09671033
Series 5C, Horizontal Standard Collet Holding Fixture Manually Activated, 3-1/2" Base Diam Width, 3-3/4" High
Mi Item #11734409
MFR #09671033
Price$207.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Series 5C, Horizontal Standard Collet Holding Fixture Manually Activated, 3-1/2" Base Diam Width, 3-3/4" High
Mi Item #11734409
MFR #09671033

Mfr description
09671033 09671033 POSITIVE LOCK 5 C COLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.15/each

Specifications

Dimensions

  • Base Length
    4-1/2 in
  • Base Width Diameter
    3-1/2 in
  • Overall Height
    3-3/4 in

Details

  • Activation Method
    Manual
  • Collet Series Compatibility
    5C
  • Fixture Type
    Standard Collet Holding Fixture
  • Lever Type
    Cam Lock Positive Release
  • Orientation
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)