Motion
09672015
5C Compatible, 36 Increment, Horizontal Spin Collet Indexer: 1-1/8" Max Collet Capacity, Manual Operation
Mi Item #11734413
MFR #09672015
Price$155.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5C Compatible, 36 Increment, Horizontal Spin Collet Indexer: 1-1/8" Max Collet Capacity, Manual Operation
Mi Item #11734413
MFR #09672015

Mfr description
09672015 09672015 5C SPIN INDEXER FIXTUR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.68/each

Specifications

Dimensions

  • Spindle Runout
    0.004000 in

Details

  • Collet Series Compatibility
    5C
  • Maximum Collet Capacity
    1-1/8 in
  • Number Of Indexing Increments
    36
  • Operation Type
    Manual
  • Orientation
    Horizontal
  • Type
    Spin-Indexer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)