Motion
09680158
Series 5C, 1-1/8" Collet Capacity, Vertical Standard Collet Holding Fixture Manually Activated, 2.58" Base Diam Width
MI ITEM #11734414
MFR #09680158
List Price$179.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Series 5C, 1-1/8" Collet Capacity, Vertical Standard Collet Holding Fixture Manually Activated, 2.58" Base Diam Width
MI ITEM #11734414
MFR #09680158

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$179.95/each for your price

Overview

Mfr description
09680158 09680158 5 C VERTICAL QUICK LOC

Specifications

  • Activation Method
    Manual
  • Base Length
    6.7000 in
  • Base Mounting Slot Radius
    0.6300 in
  • Base Thickness
    0.6000 in
  • Base Width Diameter
    2.5800 in
  • Collet Series Compatibility
    5C
  • Fixture Type
    Standard Collet Holding Fixture
  • Maximum Collet Capacity
    1-1/8 in
  • Orientation
    Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought