Motion
09682014
5C Steel Collet Stop: 4 Inch Stud Length, Includes Threaded Rod
MI ITEM #11734416
MFR #09682014
List Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5C Steel Collet Stop: 4 Inch Stud Length, Includes Threaded Rod
MI ITEM #11734416
MFR #09682014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.18/each for your price

Overview

Mfr description
09682014 09682014 5C SOLID COLLET STOP0

Specifications

  • Compatible Collet Series
    5C
  • Includes
    Threaded Rod
  • Material
    Steel
  • PSC Code
    5136
  • Stud Length
    4 in
  • Type
    Collet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought