Motion
09683012
5C Steel Universal Collet Stop: Includes Stop Body with Spring Ejector Assembly, (1) ea. 1/4 Inch, and 1/2 Inch Diameter Ejector, (2) Extra Springs, (1) ea. 1/4 Inch, and 1/2 Inch Diameter Solid Stops
Mi Item #11734417
MFR #09683012
Price$31.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5C Steel Universal Collet Stop: Includes Stop Body with Spring Ejector Assembly, (1) ea. 1/4 Inch, and 1/2 Inch Diameter Ejector, (2) Extra Springs, (1) ea. 1/4 Inch, and 1/2 Inch Diameter Solid Stops
Mi Item #11734417
MFR #09683012

Mfr description
09683012 09683012 MODEL 5C UNIVERSAL COL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.60/each

Specifications

Details

  • Compatible Collet Series
    5C
  • Includes
    Stop body with spring ejector assembly, (1) ea. 1/4 in & 1/2 in dia. ejector, (2) extra springs, (1) ea. 1/4 in & 1/2 in dia. solid stops
  • Material
    Steel
  • PSC Code
    5136
  • Type
    Universal Collet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)