Specifications
Dimensions
- Drill Point Size#3
- Length1 in
- Length Measurement TypeLength Under Head
- Screw Size#12
Details
- Drive TypeHex
- Finish CoatingZinc-Plated
- Head TypeHex Washer
- MaterialSteel
- Material GradeGrade 2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)