Motion
09692682
#12, Hex Washer Head, Hex Drive, 1-1/2" Length Under Head, #3 Point, Self Drilling Screw Grade 2 Steel, Zinc-Plated Finish
MI ITEM #11734420
MFR #09692682
Price$8.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12, Hex Washer Head, Hex Drive, 1-1/2" Length Under Head, #3 Point, Self Drilling Screw Grade 2 Steel, Zinc-Plated Finish
MI ITEM #11734420
MFR #09692682

Mfr description
09692682 09692682 12 X 1-1/2" 25/PK HWH
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.90/each

Specifications

Dimensions

  • Drill Point Size
    #3
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #12

Details

  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Washer
  • Material
    Steel
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)