Motion
09701608
3/4 x 3/4 x 1" PVC Plastic Pipe Reducing Tee Schedule 40, All Slip End Connections
Mi Item #11734434
MFR #09701608
Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 3/4 x 1" PVC Plastic Pipe Reducing Tee Schedule 40, All Slip End Connections
Mi Item #11734434
MFR #09701608

Mfr description
09701608 09701608 3/4"X1" SLIP WHT PVC S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.80/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 3/4 x 1

Details

  • End Connections
    All Slip
  • Schedule
    40
  • Type
    Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)