Motion
09740093
9/64 Inch 5C Round Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0005 Inch TIR
MI ITEM #11734471
MFR #09740093
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/64 Inch 5C Round Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0005 Inch TIR
MI ITEM #11734471
MFR #09740093

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.68/each

Specifications

Dimensions

  • External Thread Size
    1.242-20
  • Internal Thread Size
    1.041-24
  • Overall Length
    3.28 in
  • Size
    9/64 in

Details

  • Material
    Steel
  • PSC Code
    5136
  • TIR
    0.000500 in

Overview

Mfr description
09740093 09740093 9/64 5C ROUND COLLET0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought