Motion
09740101
5/32 Inch 5C Round Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0005 Inch TIR
Mi Item #11734472
MFR #09740101
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32 Inch 5C Round Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0005 Inch TIR
Mi Item #11734472
MFR #09740101

Mfr description
09740101 09740101 5/32 5C ROUND COLLET0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.68/each

Specifications

Dimensions

  • External Thread Size
    1.242-20
  • Internal Thread Size
    1.041-24
  • Overall Length
    3.28 in
  • Size
    5/32 in

Details

  • Material
    Steel
  • PSC Code
    5136
  • TIR
    0.000500 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)