Motion
09740234
23/64 Inch 5C Round Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0005 Inch TIR
MI ITEM #11734485
MFR #09740234
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23/64 Inch 5C Round Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0005 Inch TIR
MI ITEM #11734485
MFR #09740234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.70/each

Specifications

Dimensions

  • External Thread Size
    1.242-20
  • Internal Thread Size
    1.041-24
  • Overall Length
    3.28 in
  • Size
    23/64 in

Details

  • Material
    Steel
  • PSC Code
    5136
  • TIR
    0.000500 in

Overview

Mfr description
09740234 09740234 23/64 5C ROUND COLLET0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought