1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09740606
15/16 Inch 5C Round Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0005 Inch TIR
MI ITEM #
11734522
MFR #
09740606
Price
$14.70
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09740606
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09740606
15/16 Inch 5C Round Collet 3.28" Overall Length, 1.041-24 Internal Thread Size, Steel, 0.0005 Inch TIR
MI ITEM #
11734522
MFR #
09740606
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$14.70
/each
Qty
Add to Cart
Specifications
Dimensions
External Thread Size
1.242-20
Internal Thread Size
1.041-24
Overall Length
3.28 in
Size
15/16 in
Details
Material
Steel
PSC Code
5136
TIR
0.000500 in
Overview
Mfr description
09740606 09740606 15/16 5C ROUND COLLET0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought