Motion
09741901
18 Piece, 1/16 to 1-1/8" Capacity, 5C Round Collet Set: Increments of 1/16"
Mi Item #11734535
MFR #09741901
Price$314.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Piece, 1/16 to 1-1/8" Capacity, 5C Round Collet Set: Increments of 1/16"
Mi Item #11734535
MFR #09741901

Mfr description
09741901 09741901 18PC 1/16-1-1/8"X16THS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.55/each

Specifications

Dimensions

  • Size
    3/8 in, 1 in, 1-1/16 in, 1-1/8, 1/2 in, 11/16 in, 1/4 in, 1/8 in, 13/16 in, 15/16 in, 3/16 in, 3/4 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 1/16 in
  • Size Increments
    1/16 in

Details

  • Collet System
    5C Round
  • Maximum Collet Capacity
    1-1/8 in
  • Minimum Collet Capacity
    1/16 in
  • Number Of Pieces
    18
  • PSC Code
    5136
  • TIR
    0.000500 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)