Motion
09743402
4 Inch Head Diameter, 5/16 Inch Pilot Hole, 5C Step Collet Steel
MI ITEM #11734538
MFR #09743402
List Price$135.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Inch Head Diameter, 5/16 Inch Pilot Hole, 5C Step Collet Steel
MI ITEM #11734538
MFR #09743402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$135.00/each for your price

Overview

Mfr description
09743402 09743402 4X1-1/8"THICK 5C STEP

Specifications

  • Head Diameter
    4 in
  • Head Length
    1-1/8 in
  • Material
    Steel
  • PSC Code
    5136
  • Pilot Hole Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text