Motion
09743501
5 Inch Head Diameter, 5/16 Inch Pilot Hole, 5C Step Collet Steel
MI ITEM #11734539
MFR #09743501
Price$123.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Inch Head Diameter, 5/16 Inch Pilot Hole, 5C Step Collet Steel
MI ITEM #11734539
MFR #09743501

Mfr description
09743501 09743501 5X1-1/8"THICK 5C STEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.88/each

Specifications

Dimensions

  • Head Diameter
    5 in
  • Head Length
    1-1/8 in
  • Pilot Hole Diameter
    5/16 in

Details

  • Material
    Steel
  • PSC Code
    5136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)