1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09744251
1-1/2 Inch Head Diameter, 1/16 Inch Pilot Hole, 5C Emergency Collet 3.28" Overall Length, Steel, 0.0032 Inch TIR
MI ITEM #
11734541
MFR #
09744251
List Price
$19.03
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09744251
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09744251
1-1/2 Inch Head Diameter, 1/16 Inch Pilot Hole, 5C Emergency Collet 3.28" Overall Length, Steel, 0.0032 Inch TIR
MI ITEM #
11734541
MFR #
09744251
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$19.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
09744251 09744251 5C STEEL EMERGENCY COL
Specifications
Head Diameter
1-1/2 in
Material
Steel
Overall Length
3.28 in
PSC Code
5136
Pilot Hole Diameter
1/16 in
TIR
0.003150 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data