1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09744269
1-1/2 Inch Head Diameter, 1/16 Inch Pilot Hole, 5C Emergency Collet 3.28" Overall Length, Brass, 0.0032 Inch TIR
Mi Item #
11734542
MFR #
09744269
Price
$64.23
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09744269
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09744269
1-1/2 Inch Head Diameter, 1/16 Inch Pilot Hole, 5C Emergency Collet 3.28" Overall Length, Brass, 0.0032 Inch TIR
Mi Item #
11734542
MFR #
09744269
Mfr description
09744269 09744269 5C BRASS EMERGENCY COL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$64
.23
/each
Add to Cart
Specifications
Dimensions
Head Diameter
1-1/2 in
Overall Length
3.28 in
Pilot Hole Diameter
1/16 in
Details
Material
Brass
PSC Code
5136
TIR
0.003150 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items