Motion
09747221
2 Inch Head Length, 2 Inch Face Diameter, Steel, 5C Collet Fixture Mount: 0.002 Inch TIR
Mi Item #11734544
MFR #09747221
Price$48.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Head Length, 2 Inch Face Diameter, Steel, 5C Collet Fixture Mount: 0.002 Inch TIR
Mi Item #11734544
MFR #09747221

Mfr description
09747221 09747221 2X2" 5C FIXTURE MOUNT0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.90/each

Specifications

Dimensions

  • Face Diameter
    2 in
  • Head Length
    2 in

Details

  • Collet Series
    5C
  • Material
    Steel
  • PSC Code
    5136
  • TIR
    0.001970 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)