1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09747320
2 Inch Head Length, 3 Inch Face Diameter, Steel, 5C Collet Fixture Mount: 0.002 Inch TIR
MI ITEM #
11734547
MFR #
09747320
List Price
$59.48
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09747320
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09747320
2 Inch Head Length, 3 Inch Face Diameter, Steel, 5C Collet Fixture Mount: 0.002 Inch TIR
MI ITEM #
11734547
MFR #
09747320
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$59.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
09747320 09747320 3X2" 5C FIXTURE MOUNT0
Specifications
Collet Series
5C
Face Diameter
3 in
Head Length
2 in
Material
Steel
PSC Code
5136
TIR
0.001970 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data