Motion
09748112
30 Collet, 5C Metal Collet Rack and Tray: 9-1/2 Inch Wide x 5-1/2 Inch High x 12 Inch Long
MI ITEM #11734554
MFR #09748112
List Price$45.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Collet, 5C Metal Collet Rack and Tray: 9-1/2 Inch Wide x 5-1/2 Inch High x 12 Inch Long
MI ITEM #11734554
MFR #09748112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.85/each for your price

Overview

Mfr description
09748112 09748112 30PC 5C COLLET HOLDER0

Specifications

  • Compatible Collet Series
    5C
  • Height
    5-1/2 in
  • Length
    12 in
  • Material
    Metal
  • Number Of Collets Held
    30
  • PSC Code
    5136
  • Width
    9-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought