Motion
09748120
11 Collet, R8 Plastic Collet Rack and Tray: 6 Inch Wide x 3 Inch High x 7 Inch Long, Rotating Holder
Mi Item #11734555
MFR #09748120
Price$48.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Collet, R8 Plastic Collet Rack and Tray: 6 Inch Wide x 3 Inch High x 7 Inch Long, Rotating Holder
Mi Item #11734555
MFR #09748120

Mfr description
09748120 09748120 HOLDS 11PC R8 COLLET T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.40/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    7 in
  • Width
    6 in

Details

  • Compatible Collet Series
    R8
  • Material
    Plastic
  • Number Of Collets Held
    11
  • PSC Code
    5136
  • Rack Features
    Rotating Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)