Motion
09748187
72 Collet, 5C Metal Collet Rack and Tray: 8 Inch Wide x 12-1/2 Inch High x 15-1/2 Inch Long
MI ITEM #11734556
MFR #09748187
List Price$130.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Collet, 5C Metal Collet Rack and Tray: 8 Inch Wide x 12-1/2 Inch High x 15-1/2 Inch Long
MI ITEM #11734556
MFR #09748187

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$130.83/each for your price

Overview

Mfr description
09748187 09748187 72PC 5C METAL COLLET H

Specifications

  • Compatible Collet Series
    5C
  • Height
    12-1/2 in
  • Length
    15-1/2 in
  • Material
    Metal
  • Number Of Collets Held
    72
  • PSC Code
    5136
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text