Motion
09748203
48 Collet, R8 Steel Collet Rack and Tray: 8 Inch Wide x 12-1/2 Inch High x 15-1/2 Inch Long
MI ITEM #11734557
MFR #09748203
Price$99.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 Collet, R8 Steel Collet Rack and Tray: 8 Inch Wide x 12-1/2 Inch High x 15-1/2 Inch Long
MI ITEM #11734557
MFR #09748203

Mfr description
09748203 09748203 48PC R8 COLLET HOLDER0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.00/each

Specifications

Dimensions

  • Height
    12-1/2 in
  • Length
    15-1/2 in
  • Width
    8 in

Details

  • Compatible Collet Series
    R8
  • Material
    Steel
  • Number Of Collets Held
    48
  • PSC Code
    5136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)