Motion
09749029
5C Expanding Collet Steel
MI ITEM #11734559
MFR #09749029
List Price$105.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5C Expanding Collet Steel
MI ITEM #11734559
MFR #09749029

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$105.80/each for your price

Overview

Mfr description
09749029 09749029 5/16 TO 9/16 X 5/8L 5C

Specifications

  • For Use With
    INT/5C Adapter Body
  • Head Length
    5/8 in
  • Material
    Steel
  • Maximum Grip
    9/16 in
  • Minimum Grip
    5/16 in
  • PSC Code
    5136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text