Motion
09749045
5C Expanding Collet Steel
Mi Item #11734560
MFR #09749045
Price$100.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5C Expanding Collet Steel
Mi Item #11734560
MFR #09749045

Mfr description
09749045 09749045 1/2 TO 1 X 1 INTERNAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.88/each

Specifications

Dimensions

  • Head Length
    1 in
  • Maximum Grip
    1 in
  • Minimum Grip
    1/2 in

Details

  • For Use With
    INT/5C Adapter Body
  • Material
    Steel
  • PSC Code
    5136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)