Motion
09749060
5C Expanding Collet Steel
Mi Item #11734561
MFR #09749060
Price$118.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5C Expanding Collet Steel
Mi Item #11734561
MFR #09749060

Mfr description
09749060 09749060 1/2 TO 1 X 1-3/4 INTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.55/each

Specifications

Dimensions

  • Head Length
    1-3/4 in
  • Maximum Grip
    1 in
  • Minimum Grip
    1/2 in

Details

  • For Use With
    INT/5C Adapter Body
  • Material
    Steel
  • PSC Code
    5136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)