Motion
09749086
5C Expanding Collet Steel
MI ITEM #11734562
MFR #09749086
List Price$121.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5C Expanding Collet Steel
MI ITEM #11734562
MFR #09749086

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$121.33/each for your price

Overview

Mfr description
09749086 09749086 1/2 TO 1-1/2 X 1 INTER

Specifications

  • For Use With
    INT/5C Adapter Body
  • Head Length
    1 in
  • Material
    Steel
  • Maximum Grip
    1-1/2 in
  • Minimum Grip
    1/2 in
  • PSC Code
    5136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought