Motion
09749102
5C Expanding Collet Steel
MI ITEM #11734563
MFR #09749102
List Price$141.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5C Expanding Collet Steel
MI ITEM #11734563
MFR #09749102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$141.05/each for your price

Overview

Mfr description
09749102 09749102 1/2 TO 1-1/2 X 1-3/4 I

Specifications

  • For Use With
    INT/5C Adapter Body
  • Head Length
    1-3/4 in
  • Material
    Steel
  • Maximum Grip
    1-1/2 in
  • Minimum Grip
    1/2 in
  • PSC Code
    5136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text