Motion
09749201
5C Expanding Collet Steel
MI ITEM #11734568
MFR #09749201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5C Expanding Collet Steel
MI ITEM #11734568
MFR #09749201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09749201 09749201 1/2 TO 2-15/16 X 1 INT

Specifications

  • For Use With
    INT/5C Adapter Body
  • Head Length
    1 in
  • Material
    Steel
  • Maximum Grip
    2-15/16 in
  • Minimum Grip
    1/2 in
  • PSC Code
    5136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text