Motion
09749227
5C Expanding Collet Steel
Mi Item #11734569
MFR #09749227
Price$219.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5C Expanding Collet Steel
Mi Item #11734569
MFR #09749227

Mfr description
09749227 09749227 1/2 TO 3-15/16 X 1 INT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.55/each

Specifications

Dimensions

  • Head Length
    1 in
  • Maximum Grip
    3-15/16 in
  • Minimum Grip
    1/2 in

Details

  • For Use With
    INT/5C Adapter Body
  • Material
    Steel
  • PSC Code
    5136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)