Motion
09750126
3/16 Inch Steel R8 Collet 7/16-20 Drawbar Thread, 0.0007 Inch TIR
MI ITEM #11734573
MFR #09750126
List Price$14.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 Inch Steel R8 Collet 7/16-20 Drawbar Thread, 0.0007 Inch TIR
MI ITEM #11734573
MFR #09750126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.30/each for your price

Overview

Mfr description
09750126 09750126 3/16" R8 ROUND COLLET0

Specifications

  • Drawbar Thread Size
    7/16-20
  • Material
    Steel
  • PSC Code
    5136
  • Size
    3/16 in
  • TIR
    0.000700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text