Motion
09750183
9/32 Inch Steel R8 Collet 7/16-20 Drawbar Thread, 0.0007 Inch TIR
Mi Item #11734576
MFR #09750183
Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/32 Inch Steel R8 Collet 7/16-20 Drawbar Thread, 0.0007 Inch TIR
Mi Item #11734576
MFR #09750183

Mfr description
09750183 09750183 9/32 R8 ROUND COLLET0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.33/each

Specifications

Dimensions

  • Drawbar Thread Size
    7/16-20
  • Size
    9/32 in

Details

  • Material
    Steel
  • PSC Code
    5136
  • TIR
    0.000700 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)