Motion
09750944
13 Piece, 1/8 to 7/8" Capacity, R8 Collet Set: Increments of 1/8"
Mi Item #11734599
MFR #09750944
Price$258.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Piece, 1/8 to 7/8" Capacity, R8 Collet Set: Increments of 1/8"
Mi Item #11734599
MFR #09750944

Mfr description
09750944 09750944 13 COLLETS + TRAY R8 C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.43/each

Specifications

Dimensions

  • Size
    9/16, 1/4 in, 1/8 in, 11/16 in, 13/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 1/2 in
  • Size Increments
    1/8 in

Details

  • Collet System
    R8
  • Includes
    15 Piece Rack
  • Maximum Collet Capacity
    7/8 in
  • Minimum Collet Capacity
    1/8 in
  • Number Of Pieces
    13
  • PSC Code
    5136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)