1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09761107
9" Blade Diam, 130 Teeth, High Speed Steel Cold Saw Blade;1-1/4" Arbor Hole Diam, 0.078" Blade Thickness
MI ITEM #
11734601
MFR #
09761107
Price
$245.70
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Circular Saw Blades
Value Collection 09761107
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09761107
9" Blade Diam, 130 Teeth, High Speed Steel Cold Saw Blade;1-1/4" Arbor Hole Diam, 0.078" Blade Thickness
MI ITEM #
11734601
MFR #
09761107
Mfr description
09761107 09761107 9 225MM 32MM BORE 130T
High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$245
.70
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Diameter
32 mm
Blade Diameter
9 in
Blade Thickness
2.50 mm
Details
Arbor Style
Standard
Blade Material
High Speed Steel
Grit Grade
Medium
Number Of Teeth
130
PSC Code
3405
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items