Motion
09764721
2-1/2 x 1" PVC Plastic Pipe Reducer Bushing Schedule 80, Spig x Soc End Connections
Mi Item #11734602
MFR #09764721
Price$27.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 x 1" PVC Plastic Pipe Reducer Bushing Schedule 80, Spig x Soc End Connections
Mi Item #11734602
MFR #09764721

Mfr description
09764721 09764721 2-1/2 X 1 SPIGXSLIP PV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.25/each

Specifications

Dimensions

  • Fitting Size
    2-1/2 x 1

Details

  • End Connections
    Spig x Soc
  • Schedule
    80
  • Type
    Reducer Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)