Motion
09772732
3/16" Diam x 1-1/2" Pin Length Alloy Steel Oversized Dowel Pin - C 50-58 Hardness, 7,200 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11734614
MFR #09772732
List Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam x 1-1/2" Pin Length Alloy Steel Oversized Dowel Pin - C 50-58 Hardness, 7,200 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11734614
MFR #09772732

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.25/each for your price

Overview

Mfr description
09772732 09772732 3/16 X 1-1/2 +.001 OVE
  • Oversized types are 0.001 inches larger than standard dowel pins
  • They are ideal for fastening into out-of-round holes or softer materials.

Specifications

  • Material
    Alloy Steel
  • Breaking Strength
    7200.00
  • Diameter Tolerance
    0.0010 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Hardness
    C 50-58
  • Pin Diameter
    3/16 in
  • Pin Length
    1-1/2 in
  • Product Types
    Oversized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought