Motion
09772807
5/16" Diam x 1" Pin Length Alloy Steel Oversized Dowel Pin - C 50-58 Hardness, 20,000 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11734621
MFR #09772807
List Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam x 1" Pin Length Alloy Steel Oversized Dowel Pin - C 50-58 Hardness, 20,000 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11734621
MFR #09772807

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.28/each for your price

Overview

Mfr description
09772807 09772807 5/16 X 1 +.001 OVERSIZ
  • Oversized types are 0.001 inches larger than standard dowel pins
  • They are ideal for fastening into out-of-round holes or softer materials.

Specifications

  • Material
    Alloy Steel
  • Breaking Strength
    20000.00
  • Diameter Tolerance
    0.0010 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Hardness
    C 50-58
  • Pin Diameter
    5/16 in
  • Pin Length
    1 in
  • Product Types
    Oversized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought