Motion
09772856
3/8" Diam x 3/4" Pin Length Alloy Steel Oversized Dowel Pin - C 50-58 Hardness, 28,700 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11734626
MFR #09772856
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam x 3/4" Pin Length Alloy Steel Oversized Dowel Pin - C 50-58 Hardness, 28,700 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11734626
MFR #09772856

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
09772856 09772856 3/8 X 3/4 +.001 OVERSI
  • Oversized types are 0.001 inches larger than standard dowel pins
  • They are ideal for fastening into out-of-round holes or softer materials.

Specifications

  • Material
    Alloy Steel
  • Breaking Strength
    28700.00
  • Diameter Tolerance
    0.0010 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Hardness
    C 50-58
  • Pin Diameter
    3/8 in
  • Pin Length
    3/4 in
  • Product Types
    Oversized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought