1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09773110
11mm Steel R8 Collet 7/16-20 Drawbar Thread, 0.0007 Inch TIR
Mi Item #
11734645
MFR #
09773110
Price
$16.58
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09773110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09773110
11mm Steel R8 Collet 7/16-20 Drawbar Thread, 0.0007 Inch TIR
Mi Item #
11734645
MFR #
09773110
Mfr description
09773110 09773110 11MM R8 MET ROUND COLL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.58
/each
Add to Cart
Specifications
Dimensions
Drawbar Thread Size
7/16-20
Size
11.00 mm
Details
Material
Steel
PSC Code
5136
TIR
0.000700 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items