1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09775040
4 mm 5C Round Collet 1.047-24 Internal Thread Size, Steel
MI ITEM #
11734654
MFR #
09775040
List Price
$17.73
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09775040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09775040
4 mm 5C Round Collet 1.047-24 Internal Thread Size, Steel
MI ITEM #
11734654
MFR #
09775040
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$17.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
09775040 09775040 4MM 5C METRIC COLLET0
Specifications
External Thread Size
1.240-20
Internal Thread Size
1.047-24
Material
Steel
PSC Code
5136
Size
4.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought